Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts CPL3/4-G Steel Conduit Coupling 3/4-Inch Ocal®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts CPL3/4-G Steel Conduit Coupling 3/4-Inch Ocal®

SKU: 12844
Thomas & Betts Ocal® Conduit coupling features steel construction and 40-mil dark gray PVC exterior coating. It has nominal 2-mil blue urethane coating on interior and threads. Coupling with NPS connection, has trade size of 3/4-Inch. The minimum metal length of coupling is 1.53-inches and total minimum length including sleeve is 3.75-inches. Conduit coupling is UL listed, CSA certified and RoHS compliant.
  • Pressure sealing sleeves safeguard your connection
  • Molded ribs on outer coating for easy installation, up to and including 4-inches
  • Features straight threads (NPS)

Overview

Thomas & Betts Ocal® Conduit coupling features steel construction and 40-mil dark gray PVC exterior coating. It has nominal 2-mil blue urethane coating on interior and threads. Coupling with NPS connection, has trade size of 3/4-Inch. The minimum metal length of coupling is 1.53-inches and total minimum length including sleeve is 3.75-inches. Conduit coupling is UL listed, CSA certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Material
Steel
Item Name
Conduit Coupling
Schedule
No
Insulation Material
No
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39131707
GTIN
00704508362553
Standards
UL E46453, CSA Certified, RoHS Compliant
Sub Brand
Ocal®
Fitting Type
Coupling
Trade Size
3/4 Inch
Finish
Dark Gray PVC Coated
sku
12844
UPC
70450836255
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
CPL3/4-G
Brand Name
Thomas & Betts
Coating Material
No
Connection Type
NPS
Dimensions
1.53 Inch Length Metal, 3.75 Inch Length Including Sleeve
Thread Size
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.