Thomas & Betts COND3-G PVC Coated Conduit 3-Inch x 9-ft 10-1/2-Inch Ocal®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts COND3-G PVC Coated Conduit 3-Inch x 9-ft 10-1/2-Inch Ocal®

SKU: 36540
Thomas & Betts Ocal® PVC Coated conduit of trade size 3-inches, features steel construction and hot-dipped galvanized finish. Conduit has inside diameter of 3.09-inches, outside diameter of 3.5-inches and wall thickness of 0.21-Inch. It features 40-mil PVC coating on the exterior and 2-mil blue urethane coating on the interior. This 9-ft 10-1/2-Inch conduit has threaded connection. Conduit is UL listed and CSA certified.
  • Features color-coded thread protectors on each end
  • Comes with blue urethane coating over hot-dip galvanized threads
  • Cross section area of 7.39-Sq-Inch
  • Length without couplings 9-ft 10-1/2-Inch

Overview

Thomas & Betts Ocal® PVC Coated conduit of trade size 3-inches, features steel construction and hot-dipped galvanized finish. Conduit has inside diameter of 3.09-inches, outside diameter of 3.5-inches and wall thickness of 0.21-Inch. It features 40-mil PVC coating on the exterior and 2-mil blue urethane coating on the interior. This 9-ft 10-1/2-Inch conduit has threaded connection. Conduit is UL listed and CSA certified.

Specifications

Fitting Type
No
Insulation Material
No
Wall Thickness
0.25
Trade Size
3 Inch
RoHS Flag
Contact manufacturer
Standards
UL E 46453 Listed, CSA Certified
GTIN
00704508261085
UNSPSC
39131706
Sub Brand
Ocal®
Country Of Origin
United States of America
Energy Star Flag
No
Coating Thickness
2 mil Interior x 40 mil Exterior
Packing Type
No
Outside Diameter
3.58
Color
Dark Gray, Blue Thread Protector
UPC
70450826108
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
COND3-G
Finish
Hot Dip Galvanized
Connection Type
Threaded
Material
Steel
Length
10
Item Name
PVC Coated Conduit
Inside Diameter
3.09
Brand Name
Thomas & Betts

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.