Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts COND2-G PVC Coated Conduit 2-Inch x 9-ft 11-Inch Ocal®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts COND2-G PVC Coated Conduit 2-Inch x 9-ft 11-Inch Ocal®

SKU: 12738
Thomas & Betts Ocal® PVC Coated conduit of trade size 2-inches, features steel construction and hot-dipped galvanized finish. Conduit has inside diameter of 2.083-inches, outside diameter of 2.375-inches and wall thickness of 0.15-Inch. It features 40-mil PVC coating on the exterior and 2-mil blue urethane coating on the interior. This 9-ft 11-Inch conduit has threaded connection. Conduit is UL listed and CSA certified.
  • Features color-coded thread protectors on each end
  • Comes with blue urethane coating over hot-dip galvanized threads
  • Cross section area of 3.36-Sq-Inch
  • Length without couplings 9-ft 11-Inch

Overview

Thomas & Betts Ocal® PVC Coated conduit of trade size 2-inches, features steel construction and hot-dipped galvanized finish. Conduit has inside diameter of 2.083-inches, outside diameter of 2.375-inches and wall thickness of 0.15-Inch. It features 40-mil PVC coating on the exterior and 2-mil blue urethane coating on the interior. This 9-ft 11-Inch conduit has threaded connection. Conduit is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ft
Insulation Material
No
Fitting Type
No
GTIN
00704508261061
Color
Dark Gray, Blue Thread Protector
Wall Thickness
0.19
Standards
UL E 46453 Listed, CSA Certified
Brand Name
Thomas & Betts
UNSPSC
39131706
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Length
10
Manufacturer Name
Thomas & Betts
Inside Diameter
2.083
Connection Type
Threaded
Manufacturer Part Number
COND2-G
Item Name
PVC Coated Conduit
Trade Size
2 Inch
sku
12738
Material
Steel
UPC
70450826106
Outside Diameter
2.455
Packing Type
No
Sub Brand
Ocal®
Coating Thickness
2 mil Interior x 40 mil Exterior
Finish
Hot Dip Galvanized
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.