Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts CLN-A400 2-Gang Non-Metallic Box Cover 4-Inch x 4-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts CLN-A400 2-Gang Non-Metallic Box Cover 4-Inch x 4-Inch Carlon®

SKU: 11167
Thomas & Betts Carlon® Non-metallic 2-Gang square box cover in blue color, comes in blank configuration. It measures 4-Inch x 4-Inch. Cover is UL listed and RoHS compliant.
  • Comes in square shape
  • Blank configuration
  • Measures 4-Inch x 4-Inch

Overview

Thomas & Betts Carlon® Non-metallic 2-Gang square box cover in blue color, comes in blank configuration. It measures 4-Inch x 4-Inch. Cover is UL listed and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Number of Gangs
2.0000
Size
4 Inch x 4 Inch
Manufacturer Name
Thomas & Betts
Shape
Square
Item Name
Box Cover
RoHS Flag
Contact manufacturer
Manufacturer Part Number
CLN-A400
Standards
UL E11461 Listed, RoHS Compliant
UNSPSC
39121304
UPC
03448110100
Energy Star Flag
No
Country Of Origin
United States of America
Brand Name
Thomas & Betts
Type
Non-Metallic
Configuration
Blank
sku
11167
GTIN
00034481101000
Finish
No
Sub Brand
Carlon®
Color
Blue
rohs Files Link Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.