Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts CKMU Powder Coated Die Cast Aluminum 1-Gang Universal Medium Weatherproof While-In-Use Cover 3-1/4-Inch Red Dot® Code Keeper®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts CKMU Powder Coated Die Cast Aluminum 1-Gang Universal Medium Weatherproof While-In-Use Cover 3-1/4-Inch Red Dot® Code Keeper®

SKU: 106414
Thomas & Betts Red Dot® Code Keeper® Universal medium weather-proof 1-Gang while in use cover in silver color, features die-cast aluminum construction. This 3-1/4-Inch cover in powder-coated finish, is box/device mountable. It comes in duplex, GFI, single receptacle and switch configuration. Cover provides flexibility in installation. It is ideal for landscape lighting, sump pumps, sprinkler systems, plug-in timers, garages and patios, car washes, outdoor signs, restaurant kitchens, greenhouses and nurseries. Cover is UL listed and CSA certified.
  • NEMA 3R rated
  • Wide range of cover depths and receptacle configurations accept almost every common plug and cord size when combined with included adapter plates
  • Protects receptacles, switches and plugs for 1-Gang and 2-Gang configurations in dry and wet locations

Overview

Thomas & Betts Red Dot® Code Keeper® Universal medium weather-proof 1-Gang while in use cover in silver color, features die-cast aluminum construction. This 3-1/4-Inch cover in powder-coated finish, is box/device mountable. It comes in duplex, GFI, single receptacle and switch configuration. Cover provides flexibility in installation. It is ideal for landscape lighting, sump pumps, sprinkler systems, plug-in timers, garages and patios, car washes, outdoor signs, restaurant kitchens, greenhouses and nurseries. Cover is UL listed and CSA certified.

Specifications

Item Name
While-In-Use Cover
Color
Silver
Manufacturer Part Number
CKMU
Manufacturer Name
Thomas & Betts
UPC
04226900465
Standards
UL E28688 Listed, CSA Certified
Configuration
GFCI Single Receptacle/Duplex, Switch
Energy Star Flag
No
Country Of Origin
Mexico
Brand Name
Thomas & Betts
RoHS Flag
Contact manufacturer
UNSPSC
39121304
Material
Die Cast Aluminum
Sub Brand
Red Dot® Code Keeper®
Mounting
Box/Device/Horizontal
Number of Gangs
1.0000
Shape
No
Size
3-1/4 Inch
Finish
Powder Coated
Type
Universal Medium, Weatherproof
GTIN
00042269004658

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.