Tour  

Thomas & Betts CCT Aluminum Lacquer Die Cast Aluminum 1-Gang Weatherproof Switch Cover 2-13/16-Inch x 4-9/16-Inch Red Dot® Dry-Tite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts CCT Aluminum Lacquer Die Cast Aluminum 1-Gang Weatherproof Switch Cover 2-13/16-Inch x 4-9/16-Inch Red Dot® Dry-Tite®

SKU: 12907
Thomas & Betts Red Dot® Dry-Tite® Weather-proof 1-Gang switch cover in silver color, protects wiring devices, switches, electronic components and terminal block in dry, damp as well as wet locations. This rectangular cover in aluminum lacquer finish, features die-cast aluminum construction. It comes in receptacle and switch configuration. This device mountable cover measures 2-13/16-Inch x 4-9/16-Inch. Clean cover edges provide good gasket sealing. Cover is UL listed and CSA certified.
  • Precision cast and machined surfaces permit safer wire pulling
  • Convenient mounting lugs aid for a wide range of mounting methods while fastened mounting plates minimizes costly call backs
  • Accessible wiring chamber provides a convenient location to maintain or change a system, pull conductors and make splices

Overview

Thomas & Betts Red Dot® Dry-Tite® Weather-proof 1-Gang switch cover in silver color, protects wiring devices, switches, electronic components and terminal block in dry, damp as well as wet locations. This rectangular cover in aluminum lacquer finish, features die-cast aluminum construction. It comes in receptacle and switch configuration. This device mountable cover measures 2-13/16-Inch x 4-9/16-Inch. Clean cover edges provide good gasket sealing. Cover is UL listed and CSA certified.

Specifications

Item Name
Switch Cover
Color
Silver
Manufacturer Part Number
CCT
Manufacturer Name
Thomas & Betts
UPC
04226935035
Standards
UL E28688 Listed, CSA Certified
Configuration
Receptacle, Switch
Energy Star Flag
No
Country Of Origin
Mexico
Brand Name
Thomas & Betts
RoHS Flag
Contact manufacturer
UNSPSC
39121304
Material
Die Cast Aluminum
Sub Brand
Red Dot® Dry-Tite®
Mounting
Device
Number of Gangs
1.0000
Shape
Rectangular
Size
2-13/16 Inch x 4-9/16 Inch
Finish
Aluminum Lacquer
Type
Weatherproof
GTIN
00042269350359

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.