Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts CCRB Stamped Aluminum Blank Cover 5-Inch Red Dot® Dry-Tite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts CCRB Stamped Aluminum Blank Cover 5-Inch Red Dot® Dry-Tite®

SKU: 12868
Thomas & Betts Red Dot® Dry-Tite® 5-Inch Dia Round blank cover in white color, features stamped aluminum construction. Cover is UL listed and RoHS compliant.
  • 3-1/2-Inch Mounting holes in center
  • Features stamped aluminum construction
  • Comes in round shape

Overview

Thomas & Betts Red Dot® Dry-Tite® 5-Inch Dia Round blank cover in white color, features stamped aluminum construction. Cover is UL listed and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Brand Name
Thomas & Betts
Configuration
Blank
Finish
No
Energy Star Flag
No
Country Of Origin
Mexico
Material
Stamped Aluminum
RoHS Flag
Contact manufacturer
GTIN
00042269350069
Standards
UL E28688 Listed, RoHS Compliant
Color
White
Item Name
Blank Cover
Sub Brand
Red Dot® Dry-Tite®
Size
5 Inch
Shape
Round
UNSPSC
39121304
Manufacturer Part Number
CCRB
Manufacturer Name
Thomas & Betts
UPC
04226935006
sku
12868
rohs Files Link
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.