Thomas & Betts CCB Stamped Aluminum 1-Gang Weatherproof Blank Cover 2-13/16-Inch x 4-9/16-Inch Red Dot®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts CCB Stamped Aluminum 1-Gang Weatherproof Blank Cover 2-13/16-Inch x 4-9/16-Inch Red Dot®

SKU: 12876
Thomas & Betts Red Dot® Weather-proof 1-Gang blank cover in silver color, is suitable for using with FS boxes. Rectangular cover features stamped aluminum construction. This device mountable cover measures 2-13/16-Inch x 4-9/16-Inch. Clean cover edges provide good gasket sealing. Cover protect wiring devices, switches, electronic components and terminal block in dry, damp and wet locations. Cover is UL listed and CSA certified.
  • Precision cast and machined surfaces permit safer wire pulling
  • Convenient mounting lugs aid for a wide range of mounting methods while fastened mounting plates minimizes costly call backs
  • Accessible wiring chamber provides a convenient location to maintain or change a system, pull conductors and make splices

Overview

Thomas & Betts Red Dot® Weather-proof 1-Gang blank cover in silver color, is suitable for using with FS boxes. Rectangular cover features stamped aluminum construction. This device mountable cover measures 2-13/16-Inch x 4-9/16-Inch. Clean cover edges provide good gasket sealing. Cover protect wiring devices, switches, electronic components and terminal block in dry, damp and wet locations. Cover is UL listed and CSA certified.

Specifications

Item Name
Blank Cover
Color
Silver
Manufacturer Part Number
CCB
Manufacturer Name
Thomas & Betts
UPC
04226935010
Standards
UL E28688 Listed, CSA Certified
Configuration
Blank
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
Brand Name
Thomas & Betts
RoHS Flag
Contact manufacturer
UNSPSC
39121304
Material
Stamped Aluminum
Sub Brand
Red Dot®
Mounting
Device
Number of Gangs
1.0000
Shape
Rectangular
Size
2-13/16 Inch x 4-9/16 Inch
For Use With
FS Boxes
Finish
No
Type
Weatherproof
GTIN
00042269350106

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.