Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts BH614R PVC Old Work Non-Metallic Ceiling Box 3-1/2-Inch x 2-3/8-Inch 14.5-Cubic-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts BH614R PVC Old Work Non-Metallic Ceiling Box 3-1/2-Inch x 2-3/8-Inch 14.5-Cubic-Inch Carlon®

SKU: 39676
Thomas & Betts Carlon® Non-metallic old work ceiling box in round shape, has maximum capacity of 14.5-Cubic-Inch. Black box features PVC construction. It measures 3-1/2-Inch x 2-3/8-Inch. Box is base, ears and snap-in bracket mountable. It resists flexing and holds shape even in the worst applications. Box is suitable for non-metallic sheathed cable. Ceiling box is UL listed.
  • Breakaway flange for small fixtures
  • Fixture rating up to 10 lb
  • Suitable for masonry walls

Overview

Thomas & Betts Carlon® Non-metallic old work ceiling box in round shape, has maximum capacity of 14.5-Cubic-Inch. Black box features PVC construction. It measures 3-1/2-Inch x 2-3/8-Inch. Box is base, ears and snap-in bracket mountable. It resists flexing and holds shape even in the worst applications. Box is suitable for non-metallic sheathed cable. Ceiling box is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Type
Old Work, Non-Metallic
Color
Blue
Sub Brand
Carlon®
Standards
UL E11461 Listed
GTIN
00034481193418
UNSPSC
39121316
Size
3-1/2 Inch
Brand Name
Thomas & Betts
Cubic Capacity
14.5
Degree of Protection
No
Depth
2.375
Finish
No
Shape
Round
Insulation Material
No
Item Name
Ceiling Box
Material
PVC
Mounting
Base/Ears and Snap-In Bracket
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
BH614R
Manufacturer Name
Thomas & Betts
UPC
03448119341

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.