Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts BH464A PVC 4-Gang Outlet Box 7.460-Inch x 3.530-Inch x 3.180-Inch 64-Cubic-Inch Carlon® SuperBlue™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts BH464A PVC 4-Gang Outlet Box 7.460-Inch x 3.530-Inch x 3.180-Inch 64-Cubic-Inch Carlon® SuperBlue™

SKU: 11646
Thomas & Betts Carlon® SuperBlue™ 4-Gang Rectangle outlet box in blue color, features PVC construction. It measures 7.46-Inch x 3.53-Inch. This outlet box has capacity of 64-Cubic-Inch. Outlet box is ideal for easy mounting using nails. It is suitable for use with non-metallic sheathed cable. Outlet box is UL listed and meets NEMA standards.
  • Largest wire fill capacity in their class
  • Non-corrosive and non-conductive
  • Features PVC construction

Overview

Thomas & Betts Carlon® SuperBlue™ 4-Gang Rectangle outlet box in blue color, features PVC construction. It measures 7.46-Inch x 3.53-Inch. This outlet box has capacity of 64-Cubic-Inch. Outlet box is ideal for easy mounting using nails. It is suitable for use with non-metallic sheathed cable. Outlet box is UL listed and meets NEMA standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Size
7.46 Inch x 3.53 Inch
RoHS Flag
Contact manufacturer
Item Name
Outlet Box
UPC
03448114581
UNSPSC
39121308
Number of Gangs
4.0000
Manufacturer Part Number
BH464A
Standards
UL 514C E11461, R9140 Listed, NEMA OS-2
Shape
Rectangular
Mounting
Nail
Sub Brand
Carlon® SuperBlue™
Material
PVC
Manufacturer Name
Thomas & Betts
Finish
No
GTIN
00034481145813
Brand Name
Thomas & Betts
Cubic Capacity
64
Degree of Protection
No
sku
11646
Depth
3.18
Country Of Origin
United States of America
Insulation Material
No
Color
Blue
Energy Star Flag
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.