Sub Brand | Carlon® SuperBlue™ |
Mounting | Nail |
---|---|---|---|
Standards | UL 514C E11461, R9140 Listed, NEMA OS-2 |
Energy Star Flag | No |
Country Of Origin | United States of America |
RoHS Flag | Contact manufacturer |
Number of Gangs | 3.0000 |
UNSPSC | 39121308 |
GTIN | 00034481145851 |
Manufacturer Name | Thomas & Betts |
Material | PVC |
Manufacturer Part Number | BH353A |
Shape | Rectangular |
UPC | 03448114585 |
Color | Blue |
Brand Name | Thomas & Betts |
Finish | No |
Item Name | Outlet Box |
Insulation Material | No |
Depth | 3.5 |
Degree of Protection | No |
Cubic Capacity | 53 |
Size | 5.66 Inch x 3.53 Inch |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.