Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 100 |
Order UOM | ea |
Material | Malleable Iron |
Schedule | No |
Outside Diameter | 2.7031 |
Energy Star Flag | No |
Sub Brand | Steel City® |
Country Of Origin | India |
RoHS Flag | Contact manufacturer |
GTIN | 00785991088687 |
Temperature Rating | 105 deg C |
Standards | UL E3060 Listed |
Trade Size | 2 Inch |
UNSPSC | 39131700 |
Insulation Material | No |
sku | 420928 |
UPC | 78599108868 |
Manufacturer Name | Thomas & Betts |
Manufacturer Part Number | BG806L |
Brand Name | Thomas & Betts |
Item Name | Insulated Grounding Bushing |
Finish | Zinc Plated |
For Use With | Rigid/IMC Conduit |
Inside Diameter | 0.625 |
Degree of Protection | No |
Fitting Type | No |
Thread Size | No |
Hazardous Materials Code | N |
Is Not Returnable | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.