Tour  

Thomas & Betts BG805L Zinc Plated Malleable Iron Insulated Grounding Bushing 1-1/2-Inch Steel City®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts BG805L Zinc Plated Malleable Iron Insulated Grounding Bushing 1-1/2-Inch Steel City®

SKU: 414711
Thomas & Betts Steel City® Insulated grounding bushing of trade size 1-1/2-inches, is suitable for use with rigid and IMC conduits. This bushing features malleable iron construction and zinc-plated finish. It measures 5/8-Inch ID x 2-13/16-Inch OD. It withstands temperature range of 105 deg C. Bushing is UL listed.
  • Features malleable iron construction
  • Measures 5/8-Inch ID x 2-13/16-Inch OD
  • Has trade size of 1-1/2-inches

Overview

Thomas & Betts Steel City® Insulated grounding bushing of trade size 1-1/2-inches, is suitable for use with rigid and IMC conduits. This bushing features malleable iron construction and zinc-plated finish. It measures 5/8-Inch ID x 2-13/16-Inch OD. It withstands temperature range of 105 deg C. Bushing is UL listed.

Specifications

Country Of Origin
India
RoHS Flag
Contact manufacturer
UNSPSC
39131700
Temperature Rating
105 deg C
Trade Size
1-1/2 Inch
Sub Brand
Steel City®
GTIN
00785991088670
Standards
UL E3060 Listed
Schedule
No
Energy Star Flag
No
Finish
Zinc Plated
Outside Diameter
2.8125
Brand Name
Thomas & Betts
UPC
78599108867
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
BG805L
For Use With
Rigid/IMC Conduit
Inside Diameter
0.625
Insulation Material
No
Item Name
Insulated Grounding Bushing
Material
Malleable Iron
Degree of Protection
No
Thread Size
No
Fitting Type
No
Category Level Three Search
Conduit Bushings
Category Level Two Search
Conduit Fittings
Category Level One Search
Conduit and Fittings
Leaf Node Search
Conduit Bushings
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.