Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts B620L-UPC Polycarbonate New Work Non-Metallic Ceiling Box 4-Inch x 2-1/4-Inch 20-Cubic-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts B620L-UPC Polycarbonate New Work Non-Metallic Ceiling Box 4-Inch x 2-1/4-Inch 20-Cubic-Inch Carlon®

SKU: 11220
Thomas & Betts Carlon® Non-metallic new work ceiling box in round shape, has maximum capacity of 20-Cubic-Inch. Black box features a rugged polycarbonate construction to withstand extreme temperatures. It measures 4-Inch x 2-1/4-Inch. This L-bracket mountable box supports six integral clamp cable entry. Box is suitable for non-metallic sheathed cable. Ceiling box is UL listed.
  • Has maximum capacity of 20-Cubic-Inch
  • Comes in round shape
  • Features polycarbonate construction

Overview

Thomas & Betts Carlon® Non-metallic new work ceiling box in round shape, has maximum capacity of 20-Cubic-Inch. Black box features a rugged polycarbonate construction to withstand extreme temperatures. It measures 4-Inch x 2-1/4-Inch. This L-bracket mountable box supports six integral clamp cable entry. Box is suitable for non-metallic sheathed cable. Ceiling box is UL listed.

Specifications

Sub Brand
Carlon®
Mounting
L Bracket
Standards
UL E11461 Listed
Type
New Work, Non-Metallic
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121316
GTIN
00034481118848
Manufacturer Name
Thomas & Betts
Material
Polycarbonate
Manufacturer Part Number
B620L-UPC
Shape
Round
UPC
03448111884
Color
Blue
Brand Name
Thomas & Betts
Finish
No
Item Name
Ceiling Box
Insulation Material
No
Includes
Fixture Spacing for 2-3/4 Inch and 3-1/2 Inch
Depth
2.25
Degree of Protection
No
Cubic Capacity
20
Size
4 Inch
Is PFA Discontinued
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.