Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts B620KG-UPC Polycarbonate New Work Non-Metallic Ceiling Box 4-Inch x 2-1/4-Inch 20-Cubic-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts B620KG-UPC Polycarbonate New Work Non-Metallic Ceiling Box 4-Inch x 2-1/4-Inch 20-Cubic-Inch Carlon®

SKU: 42798
Thomas & Betts Carlon® Non-metallic new work ceiling box in round shape, has maximum capacity of 20-Cubic-Inch. Black box features a rugged polycarbonate construction to withstand extreme temperatures. It measures 4-Inch x 2-1/4-Inch. Box is adjustable bar hanger mountable. Box hanger has adjustable range of 14.38 - 22.5-Inch. It supports six integral clamp cable entry. It comes with ground lug and screw. Box is suitable for non-metallic sheathed cable. Ceiling box is UL listed.
  • Has maximum capacity of 20-Cubic-Inch
  • Comes in round shape
  • Features polycarbonate construction

Overview

Thomas & Betts Carlon® Non-metallic new work ceiling box in round shape, has maximum capacity of 20-Cubic-Inch. Black box features a rugged polycarbonate construction to withstand extreme temperatures. It measures 4-Inch x 2-1/4-Inch. Box is adjustable bar hanger mountable. Box hanger has adjustable range of 14.38 - 22.5-Inch. It supports six integral clamp cable entry. It comes with ground lug and screw. Box is suitable for non-metallic sheathed cable. Ceiling box is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Type
New Work, Non-Metallic
Color
Blue
Sub Brand
Carlon®
Standards
UL E11461 Listed
GTIN
00034481023487
UNSPSC
39121316
Size
4 Inch
Brand Name
Thomas & Betts
Cubic Capacity
20
Degree of Protection
No
Depth
2.25
Finish
No
Shape
Round
Includes
Ground Lug and Screw Attached, 14.38 - 22.5 Inch Adjustable Bar Hanger
Insulation Material
No
Item Name
Ceiling Box
Material
Polycarbonate
Mounting
Adjustable Bar Hanger
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
B620KG-UPC
Manufacturer Name
Thomas & Betts
UPC
03448102348
sku
42798
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.