Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts B344AB PVC 3-Gang Outlet Box 3-3/4-Inch x 5-5/8-Inch x 2-11/16-Inch 44-Cubic-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts B344AB PVC 3-Gang Outlet Box 3-3/4-Inch x 5-5/8-Inch x 2-11/16-Inch 44-Cubic-Inch Carlon®

SKU: 11909
Thomas & Betts Carlon® 3-Gang Rectangle outlet box in blue color, features PVC construction. It measures 3-3/4-Inch x 5-5/8-Inch. This outlet box has capacity of 44-Cubic-Inch. It is captive nails and bracket mountable. It is suitable for use with non-metallic sheathed cable. Patented design of this box enables adjustment from 0 - 1-3/4-Inch after installation. This box is great choice for new work or retrofit upgrade applications. Outlet box is UL listed, RoHS compliant and meets NEMA standards.
  • Suitable for use with non-metallic sheathed cable and new work construction
  • Comes in blue color
  • Features PVC construction

Overview

Thomas & Betts Carlon® 3-Gang Rectangle outlet box in blue color, features PVC construction. It measures 3-3/4-Inch x 5-5/8-Inch. This outlet box has capacity of 44-Cubic-Inch. It is captive nails and bracket mountable. It is suitable for use with non-metallic sheathed cable. Patented design of this box enables adjustment from 0 - 1-3/4-Inch after installation. This box is great choice for new work or retrofit upgrade applications. Outlet box is UL listed, RoHS compliant and meets NEMA standards.

Specifications

Sub Brand
Carlon®
Mounting
Captive Nail and Bracket Support
Standards
UL 514C E11461, R9140 Listed, NEMA OS-2, RoHS Compliant
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Number of Gangs
3.0000
UNSPSC
39121308
GTIN
00034481189084
Manufacturer Name
Thomas & Betts
Material
PVC
Manufacturer Part Number
B344AB
Shape
Rectangular
UPC
03448118908
Color
Blue
Brand Name
Thomas & Betts
Finish
No
Item Name
Outlet Box
Insulation Material
No
Depth
2.6875
Degree of Protection
No
Cubic Capacity
44
Size
3-3/4 Inch x 5-5/8 Inch
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.