Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts B234BFBB 1-Gang Residential Non-Metallic Adjustable Floor Box 3-Inch 34-Cubic-Inch Carlon® Adjust-A-Box™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts B234BFBB 1-Gang Residential Non-Metallic Adjustable Floor Box 3-Inch 34-Cubic-Inch Carlon® Adjust-A-Box™

SKU: 11917
Thomas & Betts Carlon® Adjust-A-Box™ 1-Gang Adjustable floor box in brass color, is suitable for residential and home office applications. Residential floor box has dual-service capabilities. Rectangular floor box has depth of 3-inches. It has 34-Cubic-Inch capacity. It comes with cover, dual voltage divider, new and old work brackets, green ground screw and mounting hardware. Adjustable floor box is UL listed.
  • Patented adjustment screw that adjusts depth from 0 - 1-3/4-Inch
  • Cover has two non-removable hinged doors
  • New work and retrofit applications
  • UL Listed and UL scrub water tested
  • 2 hours Ceiling Fire-rated

Overview

Thomas & Betts Carlon® Adjust-A-Box™ 1-Gang Adjustable floor box in brass color, is suitable for residential and home office applications. Residential floor box has dual-service capabilities. Rectangular floor box has depth of 3-inches. It has 34-Cubic-Inch capacity. It comes with cover, dual voltage divider, new and old work brackets, green ground screw and mounting hardware. Adjustable floor box is UL listed.

Specifications

Thread Size
No
Shape
Rectangular
Energy Star Flag
No
Sub Brand
Carlon® Adjust-A-Box™
Country Of Origin
United States of America
Type
1-Gang, Residential, Non-Metallic
UNSPSC
39121307
RoHS Flag
Contact manufacturer
Brand Name
Thomas & Betts
Standards
UL E42728 Listed
UPC
03448119064
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
B234BFBB
Item Name
Adjustable Floor Box
Configuration
Tamper-Resistant Duplex Receptacle
Cubic Capacity
34
Depth
3
Finish
No
Includes
Box, Brass Cover, Dual Voltage Divider, New and Old Work Brackets, Green Ground Screw and Mounting Hardware
GTIN
00034481190646

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.