Thomas & Betts B234ADJ PVC 2-Gang Non-Metallic New Work Outlet Box 4-Inch x 3-5/8-Inch x 3-Inch 34-Cubic-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts B234ADJ PVC 2-Gang Non-Metallic New Work Outlet Box 4-Inch x 3-5/8-Inch x 3-Inch 34-Cubic-Inch Carlon®

SKU: 11695
Thomas & Betts Carlon® 2-Gang Non-metallic new work outlet box in blue color, is perfect for use with non-metallic sheathed cable. It features PVC construction for easy installation. This rectangle outlet box measures 4-Inch x 3-5/8-Inch x 3-Inch. Adjustable bracket mountable box has capacity of 34-Cubic-Inch. Outlet box is UL listed.
  • Patented design allows for adjustment from 0 - 1-3/4-Inch after installation
  • Measures 4-Inch x 3-5/8-Inch
  • Has maximum capacity of 34-Cubic-Inch

Overview

Thomas & Betts Carlon® 2-Gang Non-metallic new work outlet box in blue color, is perfect for use with non-metallic sheathed cable. It features PVC construction for easy installation. This rectangle outlet box measures 4-Inch x 3-5/8-Inch x 3-Inch. Adjustable bracket mountable box has capacity of 34-Cubic-Inch. Outlet box is UL listed.

Specifications

Color
Blue
Finish
No
Country Of Origin
United States of America
Depth
3
Energy Star Flag
No
Degree of Protection
No
Cubic Capacity
34
GTIN
00034481149286
Type
Non-Metallic, New Work
Sub Brand
Carlon®
Size
4 Inch x 3-5/8 Inch
Shape
Rectangular
Number of Gangs
2.0000
Standards
UL E11461 Listed
Mounting
Adjustable Bracket
Material
PVC
UNSPSC
39121308
Item Name
Outlet Box
RoHS Flag
Contact manufacturer
Insulation Material
No
Brand Name
Thomas & Betts
Manufacturer Part Number
B234ADJ
Manufacturer Name
Thomas & Betts
UPC
03448114928

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.