Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts B122A-UPC PVC 1-Gang Adjustable Outlet Box 2-1/4-Inch x 3-3/4-Inch x 3-1/2-Inch 22-Cubic-Inch Carlon® Blue™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts B122A-UPC PVC 1-Gang Adjustable Outlet Box 2-1/4-Inch x 3-3/4-Inch x 3-1/2-Inch 22-Cubic-Inch Carlon® Blue™

SKU: 11130
Thomas & Betts Carlon® Blue™ 1-Gang Adjustable rectangle outlet box in blue color, features PVC construction. It measures 2-1/4-Inch x 3-3/4-Inch. This outlet box has capacity of 22-Cubic-Inch. It supports captive nails mounting. It is suitable for use with non-metallic sheathed cable. Patented design of this box allows for adjustment from 0 - 13/4-Inch after installation. This box is great choice for new work or retrofit upgrade applications. Outlet box is UL listed and meets NEMA standards.
  • Suitable for use with non-metallic sheathed cable and new work construction
  • Comes in blue color
  • Features PVC construction

Overview

Thomas & Betts Carlon® Blue™ 1-Gang Adjustable rectangle outlet box in blue color, features PVC construction. It measures 2-1/4-Inch x 3-3/4-Inch. This outlet box has capacity of 22-Cubic-Inch. It supports captive nails mounting. It is suitable for use with non-metallic sheathed cable. Patented design of this box allows for adjustment from 0 - 13/4-Inch after installation. This box is great choice for new work or retrofit upgrade applications. Outlet box is UL listed and meets NEMA standards.

Specifications

Sub Brand
Carlon® Blue™
Mounting
Captive Nail
Standards
UL 514C E11461, R9140 Listed, NEMA OS-2
Number of Knockouts
4.0000
Type
Adjustable
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Number of Gangs
1.0000
UNSPSC
39121308
GTIN
00034481091332
Manufacturer Name
Thomas & Betts
Material
PVC
Manufacturer Part Number
B122A-UPC
Shape
Rectangular
UPC
03448109133
Color
Blue
Brand Name
Thomas & Betts
Finish
No
Item Name
Outlet Box
Insulation Material
No
Depth
3.5
Degree of Protection
No
Cubic Capacity
22
Size
2-1/4 Inch x 3-3/4 Inch
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.