Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts B121BFBR 1-Gang Residential Non-Metallic Adjustable Floor Box 3.33-Inch 20-Cubic-Inch Carlon® Adjust-A-Box™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts B121BFBR 1-Gang Residential Non-Metallic Adjustable Floor Box 3.33-Inch 20-Cubic-Inch Carlon® Adjust-A-Box™

SKU: 11687
Thomas & Betts Carlon® Adjust-A-Box™ 1-Gang Non-metallic adjustable floor box in ivory color, is suitable for residential and home office applications. Residential floor box has dual-service capabilities. Rectangular floor box has depth of 3.33-inches. It has 20-Cubic-Inch capacity. It comes with cover, duplex receptacle, new and old work brackets, sealant and mounting hardware. Adjustable floor box is UL listed.
  • Patented adjustment screw that adjusts depth from 0 - 1-3/4-Inch
  • Cover has two non-removable hinged doors
  • New work and retrofit applications
  • UL Listed and UL scrub water tested
  • 2 hours Ceiling Fire-rated

Overview

Thomas & Betts Carlon® Adjust-A-Box™ 1-Gang Non-metallic adjustable floor box in ivory color, is suitable for residential and home office applications. Residential floor box has dual-service capabilities. Rectangular floor box has depth of 3.33-inches. It has 20-Cubic-Inch capacity. It comes with cover, duplex receptacle, new and old work brackets, sealant and mounting hardware. Adjustable floor box is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Thread Size
No
RoHS Flag
Contact manufacturer
Type
1-Gang, Residential, Non-Metallic
Energy Star Flag
No
Country Of Origin
United States of America
Standards
UL E42728 Listed
GTIN
00034481149149
UNSPSC
39121307
Sub Brand
Carlon® Adjust-A-Box™
Shape
Rectangular
Finish
No
Configuration
Tamper-Resistant Duplex Receptacle
Cubic Capacity
20
UPC
03448114914
Depth
3.33
Manufacturer Name
Thomas & Betts
Brand Name
Thomas & Betts
Includes
Box, Ivory Cover, Duplex Receptacle, New and Old Work Brackets, Sealant and Mounting Hardware
Item Name
Adjustable Floor Box
Manufacturer Part Number
B121BFBR

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.