Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts B121ADJ PVC 1-Gang Non-Metallic New Work Outlet Box 3.65-Inch x 2.25-Inch x 3.32-Inch 21-Cubic-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts B121ADJ PVC 1-Gang Non-Metallic New Work Outlet Box 3.65-Inch x 2.25-Inch x 3.32-Inch 21-Cubic-Inch Carlon®

SKU: 11704
Thomas & Betts Carlon® 1-Gang Non-metallic new work outlet box in blue color, is perfect for use with non-metallic sheathed cable. It features PVC construction. This rectangle outlet box measures 3.65-Inch x 2.25-Inch x 3.32-Inch. Adjustable bracket mountable box has capacity of 21-Cubic-Inch. Outlet box is UL listed.
  • Patented design allows for adjustment from 0 - 1-3/4-Inch after installation
  • Measures 3.65-Inch x 2.25-Inch
  • Has maximum capacity of 21-Cubic-Inch

Overview

Thomas & Betts Carlon® 1-Gang Non-metallic new work outlet box in blue color, is perfect for use with non-metallic sheathed cable. It features PVC construction. This rectangle outlet box measures 3.65-Inch x 2.25-Inch x 3.32-Inch. Adjustable bracket mountable box has capacity of 21-Cubic-Inch. Outlet box is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Type
Non-Metallic, New Work
Color
Blue
Sub Brand
Carlon®
Standards
UL E11461 Listed
GTIN
00034481149293
UNSPSC
39121308
Size
3.65 Inch x 2.25 Inch
Brand Name
Thomas & Betts
Cubic Capacity
21
Degree of Protection
No
Depth
3.32
Finish
No
Shape
Rectangular
Insulation Material
No
Item Name
Outlet Box
Material
PVC
Mounting
Adjustable Bracket
Number of Gangs
1.0000
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
B121ADJ
Manufacturer Name
Thomas & Betts
UPC
03448114929

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.