Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts B120R PVC 1-Gang Outlet Box 2-5/16-Inch x 4-1/8-Inch x 3-5/8-Inch 20-Cubic-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts B120R PVC 1-Gang Outlet Box 2-5/16-Inch x 4-1/8-Inch x 3-5/8-Inch 20-Cubic-Inch Carlon®

SKU: 11229
Thomas & Betts Carlon® 1-Gang Rectangle outlet box in blue color, features PVC construction. It measures 2-5/16-Inch x 4-1/8-Inch. This outlet box has capacity of 20-Cubic-Inch. It is mounting ears and swing bracket mountable. It is suitable for use with non-metallic sheathed cable. Patented design of this box enables adjustment from 0 - 1-3/4-Inch after installation. This box is great choice for new work or retrofit upgrade applications. Outlet box is UL listed, RoHS compliant and meets NEMA standards.
  • Suitable for use with non-metallic sheathed cable and old work construction
  • Comes in blue color
  • Features PVC construction

Overview

Thomas & Betts Carlon® 1-Gang Rectangle outlet box in blue color, features PVC construction. It measures 2-5/16-Inch x 4-1/8-Inch. This outlet box has capacity of 20-Cubic-Inch. It is mounting ears and swing bracket mountable. It is suitable for use with non-metallic sheathed cable. Patented design of this box enables adjustment from 0 - 1-3/4-Inch after installation. This box is great choice for new work or retrofit upgrade applications. Outlet box is UL listed, RoHS compliant and meets NEMA standards.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Color
Blue
Sub Brand
Carlon®
Standards
UL 514C E11461, R9140 Listed, NEMA OS-2, RoHS Compliant
GTIN
00034481124030
UNSPSC
39121308
Size
2-5/16 Inch x 4-1/8 Inch
Brand Name
Thomas & Betts
Cubic Capacity
20
Degree of Protection
No
Depth
3.625
Finish
No
Shape
Rectangular
Insulation Material
No
Item Name
Outlet Box
Material
PVC
Mounting
Mounting Ear and Swing Bracket
Number of Gangs
1.0000
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
B120R
Manufacturer Name
Thomas & Betts
UPC
03448112403

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.