Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts ALRL-2 Die Cast Aluminum Type LRL Conduit Body 3/4-Inch Red Dot®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts ALRL-2 Die Cast Aluminum Type LRL Conduit Body 3/4-Inch Red Dot®

SKU: 69616
Standard Pack/Case Quantity: 10/Pack
Thomas & Betts Red Dot® Type LRL conduit body of trade size 3/4-Inch, protects and routes the rigid/IMC conduit through two threaded hubs oriented in 90-degree. This conduit body features die-cast aluminum construction. Conduit body with 7.5-Cubic-Inch capacity, offers left/right side access to the conductors for maintenance and future system changes. It has a dimension of 4.63-Inch x 2.31-Inch x 1.63-Inch. This conduit body comes with screw-on cover to safeguard the conduits from physical damages. Conduit body is UL E28688 listed and CSA certified.
  • Retained stainless steel cover screws ensure hassle-free installation
  • Smooth throat ensures easy wire pulling
  • Large size accessible wiring chamber offers a convenient location to pull conductors and make splices
  • Maintain a weather resistant conduit system when used with covers and gaskets

Overview

Thomas & Betts Red Dot® Type LRL conduit body of trade size 3/4-Inch, protects and routes the rigid/IMC conduit through two threaded hubs oriented in 90-degree. This conduit body features die-cast aluminum construction. Conduit body with 7.5-Cubic-Inch capacity, offers left/right side access to the conductors for maintenance and future system changes. It has a dimension of 4.63-Inch x 2.31-Inch x 1.63-Inch. This conduit body comes with screw-on cover to safeguard the conduits from physical damages. Conduit body is UL E28688 listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
RoHS Flag
Contact manufacturer
UNSPSC
39131708
Country Of Origin
Mexico
Energy Star Flag
No
GTIN
00042269321151
Standards
UL E28688 Listed, CSA Certified
Access
Left/Right Side
Connection Type
Threaded
Item Name
Conduit Body
Cover Type
Screw-On
Cubic Capacity
7.5
Dimensions
4.63 Inch Length x 2.31 Inch Width x 1.63 Inch Height
Finish
No
For Use With
Rigid/IMC Conduits
Hub Placement
90 Degree
Material
Die Cast Aluminum
Conduit Body Form
No
Number of Hubs
2.0000
Sub Brand
Red Dot®
Brand Name
Thomas & Betts
Trade Size
3/4 Inch
Conduit Body Style
Type L
Standard Pack/Case Quantity
10/Pack
UPC
04226932115
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
ALRL-2
Insulation Material
No
Schedule
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.