Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts A420 2-Gang Non-Metallic Box Cover 4-Inch x 4-Inch x 1/2-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts A420 2-Gang Non-Metallic Box Cover 4-Inch x 4-Inch x 1/2-Inch Carlon®

SKU: 11182
Thomas & Betts Carlon® 2-Gang 1/2-Inch Raised box cover in blue, is suitable for use with 4-Inch square outlet box. Cover features non-metallic construction. Square cover measures 4-Inch x 4-Inch x 1/2-Inch. It has maximum capacity of 6.1-Cubic-Inch. Box cover is UL listed and RoHS compliant.
  • 2-hour or Less fire-resistant assemblies
  • Comes in blue color
  • Measures 4-Inch x 4-Inch x 1/2-Inch

Overview

Thomas & Betts Carlon® 2-Gang 1/2-Inch Raised box cover in blue, is suitable for use with 4-Inch square outlet box. Cover features non-metallic construction. Square cover measures 4-Inch x 4-Inch x 1/2-Inch. It has maximum capacity of 6.1-Cubic-Inch. Box cover is UL listed and RoHS compliant.

Specifications

Item Name
Box Cover
Color
Blue
Manufacturer Part Number
A420
Manufacturer Name
Thomas & Betts
UPC
03448110102
Standards
UL E11461 Listed, RoHS Compliant
Cubic Capacity
6.1
Energy Star Flag
No
Country Of Origin
China
Brand Name
Thomas & Betts
RoHS Flag
Contact manufacturer
UNSPSC
39121304
Sub Brand
Carlon®
Number of Gangs
2.0000
Shape
Square
Size
4 Inch x 4 Inch x 1/2 Inch
Finish
No
Type
Non-Metallic
GTIN
00034481101024
Is PFA Discontinued
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.