Thomas & Betts A230E Thermoplastic Blue Female ENT x NPSC Female Non-Metallic 90-Degree Stub Down Transition Adapter 3/4-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts A230E Thermoplastic Blue Female ENT x NPSC Female Non-Metallic 90-Degree Stub Down Transition Adapter 3/4-Inch Carlon®

SKU: 11888
Thomas & Betts Carlon® 90-Degree Non-metallic stub down transition adapter has trade size of 3/4-Inch. It provides a smooth transition from cross deck ENT runs to vertical applications where code requires other wire management. Concrete-tight adapter in blue color, features polycarbonate construction for extra strength and durability. It offers female ENT to NPSC female connection. Integral snaps of this adapter provide a secure mount, preventing the ENT from slipping or pulling out. It measures 4.02-Inch x 2.72-Inch x 2.5-Inch. Adapter is UL listed and RoHS compliant.
  • Designed to allow a smooth transition from cross deck ENT runs to vertical applications where code requires other wire management means
  • Measures 4.02-Inch x 2.72-Inch x 2.5-Inch
  • Features thermoplastic construction

Overview

Thomas & Betts Carlon® 90-Degree Non-metallic stub down transition adapter has trade size of 3/4-Inch. It provides a smooth transition from cross deck ENT runs to vertical applications where code requires other wire management. Concrete-tight adapter in blue color, features polycarbonate construction for extra strength and durability. It offers female ENT to NPSC female connection. Integral snaps of this adapter provide a secure mount, preventing the ENT from slipping or pulling out. It measures 4.02-Inch x 2.72-Inch x 2.5-Inch. Adapter is UL listed and RoHS compliant.

Specifications

Connection Type
Female ENT x NPSC Female
Degree of Protection
No
Dimensions
4.02 Inch x 2.72 Inch x 2.5 Inch
Item Name
90 Degree Stub Down Transition Adapter
Material
Thermoplastic
Sub Brand
Carlon®
Fitting Type
Adapter
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39131709
GTIN
00034481183914
Trade Size
3/4 Inch
Type
Non-Metallic
Brand Name
Thomas & Betts
Standards
UL E86720 Listed, RoHS Compliant
Manufacturer Part Number
A230E
Manufacturer Name
Thomas & Betts
UPC
03448118391
Color
Blue
Finish
No
Insulation Material
No
Thread Size
No
Schedule
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.