Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts A122 PVC 1-Gang ENT Flexible Raceway Outlet Box 3.53-Inch x 2.1-Inch x 3.25-Inch Carlon®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts A122 PVC 1-Gang ENT Flexible Raceway Outlet Box 3.53-Inch x 2.1-Inch x 3.25-Inch Carlon®

SKU: 11897
Thomas & Betts Carlon® 1-Gang ENT flexible raceway outlet box with 4 knockouts, offers 22-Cubic-Inch capacity. It is manufactured from a highly engineered thermoplastic material to provide extra strength and durability. Box can be mounted to wood or steel studs. It is specially designed to enable selective ENT openings of 1/2, 3 /4 and 1-Inch based on application needs. Outlet box is UL listed and RoHS compliant.
  • Features highly engineered thermoplastic material construction for extra strength and durability
  • Highly engineered thermoplastic construction
  • 1-Gang

Overview

Thomas & Betts Carlon® 1-Gang ENT flexible raceway outlet box with 4 knockouts, offers 22-Cubic-Inch capacity. It is manufactured from a highly engineered thermoplastic material to provide extra strength and durability. Box can be mounted to wood or steel studs. It is specially designed to enable selective ENT openings of 1/2, 3 /4 and 1-Inch based on application needs. Outlet box is UL listed and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Finish
No
Manufacturer Part Number
A122
Energy Star Flag
No
Manufacturer Name
Thomas & Betts
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121308
GTIN
00034481184140
Standards
UL R 8326, RoHS Compliant
UPC
03448118414
Color
Blue
Type
ENT Flexible Raceway
Brand Name
Thomas & Betts
Cubic Capacity
22
Depth
3.25
Item Name
Outlet Box
Knockouts
(4) 1/2 Inch, 3/4 Inch and 1 Inch
Material
PVC
Sub Brand
Carlon®
Size
3.53 Inch Length x 2.1 Inch Width
Number of Knockouts
4.0000
Number of Gangs
1.0000

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.