Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts 7428-78 4-Wire 3-Pole Polarized Angled Screw Cover Connector 600-Volt AC 60-Amp Russellstoll®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 7428-78 4-Wire 3-Pole Polarized Angled Screw Cover Connector 600-Volt AC 60-Amp Russellstoll®

SKU: 13164
Thomas & Betts Russellstoll® Angled, polarized screw cover connector has aluminum construction for added durability. It is compatible with computer, medical equipment, telephone, critical power for test, instrumentation and main power connection. Screw cover connector is UL listed, CSA certified and meets TUV standards.
  • Voltage rating of 600-Volt AC
  • Features aluminum alloy construction
  • Current rating of 60-Amps

Overview

Thomas & Betts Russellstoll® Angled, polarized screw cover connector has aluminum construction for added durability. It is compatible with computer, medical equipment, telephone, critical power for test, instrumentation and main power connection. Screw cover connector is UL listed, CSA certified and meets TUV standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
sku
13164
Energy Star Flag
No
NEMA Configuration
No
Number of Poles
3
Number of Wires
4.0000
Country Of Origin
United States of America
Standards
UL Listed, CSA and TUV Approved
Sub Brand
Russellstoll®
Type
Polarized, Angled
Voltage Rating
600 Volt AC
UNSPSC
39121406
GTIN
00708917153399
RoHS Flag
Contact manufacturer
Phase
No
Material
Aluminum
Manufacturer Name
Thomas & Betts
Item Name
Screw Cover Connector
Manufacturer Part Number
7428-78
UPC
70891715339
Brand Name
Thomas & Betts
Amperage Rating
60 Amp
Degree of Protection
No
Grounding
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.