Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts 72-C-3-1 Pre-Galvanized Steel Center Blanked With Tapped Ears On 2-23/32-Inch Center Mount Box Cover 4-11/16-Inch x 4-11/16-Inch x 1-Inch Steel City®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 72-C-3-1 Pre-Galvanized Steel Center Blanked With Tapped Ears On 2-23/32-Inch Center Mount Box Cover 4-11/16-Inch x 4-11/16-Inch x 1-Inch Steel City®

SKU: 399369
Thomas & Betts Steel City® 1-Inch Raised box cover is suitable for use with 4-11/16-Inch square steel outlet box. Cover features high-quality steel construction with pre-galvanized finish for superior corrosion resistance. Square cover measures 4-11/16-Inch x 4-11/16-Inch x 1-Inch. Cover has maximum capacity of 5.8-Cubic-Inch. Box cover is UL listed.
  • Features steel construction
  • Has maximum capacity of 5.8-Cubic-Inch
  • Measures 4-11/16-Inch x 4-11/16-Inch x 1-Inch

Overview

Thomas & Betts Steel City® 1-Inch Raised box cover is suitable for use with 4-11/16-Inch square steel outlet box. Cover features high-quality steel construction with pre-galvanized finish for superior corrosion resistance. Square cover measures 4-11/16-Inch x 4-11/16-Inch x 1-Inch. Cover has maximum capacity of 5.8-Cubic-Inch. Box cover is UL listed.

Specifications

Item Name
Box Cover
Manufacturer Part Number
72-C-3-1
Manufacturer Name
Thomas & Betts
UPC
78599114515
Standards
UL E2969 Listed
Cubic Capacity
5.8
Energy Star Flag
No
Country Of Origin
United States of America
Brand Name
Thomas & Betts
RoHS Flag
Contact manufacturer
UNSPSC
39121304
Material
Steel
Sub Brand
Steel City®
Mounting
Center Blanked With Tapped Ears On 2-23/32 Inch Center
Shape
Square
Size
4-11/16 Inch x 4-11/16 Inch x 1 Inch
Finish
Pre-Galvanized
GTIN
00785991145151
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.