Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts 68-P PVC Non-Metallic Floor Box 5-5/32-Inch Opening x 6-3/8-Inch Base x 6-Inch 100-Cubic-Inch Steel City®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 68-P PVC Non-Metallic Floor Box 5-5/32-Inch Opening x 6-3/8-Inch Base x 6-Inch 100-Cubic-Inch Steel City®

SKU: 41457
Thomas & Betts Steel City® Round flush service floor box is suitable for carpet, tile or wood applications. Non-metallic floor box features PVC construction and has 100-Cubic-Inch capacity. It measures 5-5/32-Inch x 6-3/8-Inch x 6-Inch. This floor box has four 3/4-Inch and two 1-Inch standard conduit tapping knockouts. Floor box is UL listed.
  • Features high-strength rigid PVC construction
  • Easy installation with no leveling required
  • Works well with standard schedule PVC conduit
  • For thicker, post-tension slabs that require additional box height
  • Compatible with 68P dual-voltage kits and 68R series recessed covers
  • Extensions snap together to provide increased depth

Overview

Thomas & Betts Steel City® Round flush service floor box is suitable for carpet, tile or wood applications. Non-metallic floor box features PVC construction and has 100-Cubic-Inch capacity. It measures 5-5/32-Inch x 6-3/8-Inch x 6-Inch. This floor box has four 3/4-Inch and two 1-Inch standard conduit tapping knockouts. Floor box is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Thread Size
No
RoHS Flag
Contact manufacturer
Type
Non-Metallic
Size
5-5/32 Inch Opening x 6-3/8 Inch Base
Energy Star Flag
No
Country Of Origin
United States of America
Standards
UL E11461 Listed, CSA Certified
GTIN
00785991600230
UNSPSC
39121307
Sub Brand
Steel City®
Shape
Round
Finish
No
Cubic Capacity
100
UPC
78599160023
Depth
6
sku
41457
Manufacturer Name
Thomas & Betts
Brand Name
Thomas & Betts
Item Name
Floor Box
Knockouts
(4) 3/4 Inch, (2) 1 Inch Standard Conduit Tapping
Manufacturer Part Number
68-P
Material
PVC
Mounting
Flush
Number of Knockouts
6.0000
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.