Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts 677AL Copper Free Aluminum 3-Piece Coupling 1-Inch Erickson®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 677AL Copper Free Aluminum 3-Piece Coupling 1-Inch Erickson®

SKU: 240745
Thomas & Betts Erickson® 3-Piece Coupling of trade size 1-Inch, is perfect for rigid conduit and IMC. Coupling with threaded connection, features copper-free aluminum construction and degreased finish. It measures 1-5/8-Inch x 1-29/32-Inch. Coupling is UL listed, CSA certified, RoHS compliant, NEMA rated and meets federal specifications.
  • Comes with steel and malleable iron ring
  • Copper free aluminum construction for longer endurance
  • Has trade size of 1-Inch

Overview

Thomas & Betts Erickson® 3-Piece Coupling of trade size 1-Inch, is perfect for rigid conduit and IMC. Coupling with threaded connection, features copper-free aluminum construction and degreased finish. It measures 1-5/8-Inch x 1-29/32-Inch. Coupling is UL listed, CSA certified, RoHS compliant, NEMA rated and meets federal specifications.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Fitting Type
Coupling
Type
3-Piece
Trade Size
1 Inch
Thread Size
No
For Use With
Rigid/IMC Conduit
Brand Name
Thomas & Betts
Dimensions
1-5/8 Inch Length x 1-29/32 Inch Width
Sub Brand
Erickson®
Schedule
No
Finish
Degreased
Material
Copper-Free Aluminum
Item Name
Coupling
Insulation Material
No
Connection Type
Threaded
Manufacturer Part Number
677AL
Standards
UL 514B, E23018 Listed, CSA C22.2 No.18, No.2884 Certified, NEMA FB1, NFPA 70-1999 (ANSI), Federal Specification: A-A-50553, Federal Standard: H-28 (Threads), RoHS Compliant
Manufacturer Name
Thomas & Betts
UPC
78621080154
sku
240745
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39131707
GTIN
00786210801544
Conduit Body Form
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.