Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts 664-SC Stamped Steel 2-Gang Recessed Service Floor Box 10-1/4-Inch x 4-11/16-Inch x 3-3/4-Inch 90-Cubic-Inch Steel City®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 664-SC Stamped Steel 2-Gang Recessed Service Floor Box 10-1/4-Inch x 4-11/16-Inch x 3-3/4-Inch 90-Cubic-Inch Steel City®

SKU: 113953
Thomas & Betts Steel City® 2-Gang Recessed service floor box delivers power, communications and data from standard conduit with no exposed service fittings. Floor box features stamped steel construction. Rectangular floor box measures 10-1/4-Inch x 4-11/16-Inch x 3-3/4-Inch. It has 90-Cubic-Inch capacity. This floor box has four 1-Inch, 1-1/4-Inch concentric and four 3/4-Inch conduit knockouts at sides. Floor box is UL listed.
  • Steel reinforced hinged floor plate offers easy access to devices and provides superior load bearing
  • Carpet covering eliminates unsightly service fittings and metal floor plates
  • Power cords and low-voltage cables run through retractable exit
  • Power and communications/data disconnects quickly
  • Accepts 2 plates, one duplex plate
  • 3/4-Inch, 2-1/2-Inch After pour adjustment after pour adjustment

Overview

Thomas & Betts Steel City® 2-Gang Recessed service floor box delivers power, communications and data from standard conduit with no exposed service fittings. Floor box features stamped steel construction. Rectangular floor box measures 10-1/4-Inch x 4-11/16-Inch x 3-3/4-Inch. It has 90-Cubic-Inch capacity. This floor box has four 1-Inch, 1-1/4-Inch concentric and four 3/4-Inch conduit knockouts at sides. Floor box is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Thread Size
No
RoHS Flag
Contact manufacturer
Type
2-Gang, Recessed Service
Size
10-1/4 Inch x 4-11/16 Inch
Energy Star Flag
No
Country Of Origin
Mexico
Standards
UL E2969 Listed
GTIN
00785991618822
UNSPSC
39121307
Sub Brand
Steel City®
Shape
Rectangular
Finish
No
Cubic Capacity
90
UPC
78599161882
Depth
3.75
sku
113953
Manufacturer Name
Thomas & Betts
Brand Name
Thomas & Betts
Item Name
Floor Box
Knockouts
(4) 1 Inch, 1-1/4 Inch Concentric and (4) 3/4 Side
Manufacturer Part Number
664-SC
Material
Stamped Steel
Number of Knockouts
8.0000
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.