Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts 6011ADW-25 Steel Adjustable Bar Hanger Steel City®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 6011ADW-25 Steel Adjustable Bar Hanger Steel City®

SKU: 42182
Thomas & Betts Steel City® Adjustable bar hanger with fasteners, has steel construction for longer endurance. It measures 14-1/2 to 26-1/2-Inch x 1-3/16-Inch. Claws provide temporary support for proper positioning until permanent installation. It withstands maximum load rating of 50 lb. Bar hanger is ideal for 3/8-Inch, 1/2-Inch and 5/8-Inch wall board/plaster. Bar hanger is UL listed and CSA certified.
  • Score marks for drywall and plaster depths
  • Suitable for 3/8-Inch, 1/2-Inch and 5/8-Inch wall board and plaster
  • Measures 14-1/2 - 26-1/2-Inch x 1-3/16-Inch

Overview

Thomas & Betts Steel City® Adjustable bar hanger with fasteners, has steel construction for longer endurance. It measures 14-1/2 to 26-1/2-Inch x 1-3/16-Inch. Claws provide temporary support for proper positioning until permanent installation. It withstands maximum load rating of 50 lb. Bar hanger is ideal for 3/8-Inch, 1/2-Inch and 5/8-Inch wall board/plaster. Bar hanger is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Phase
No
Degree of Protection
No
Brand Name
Thomas & Betts
RoHS Flag
Contact manufacturer
Size
14-1/2 - 26-1/2 Inch Length x 1-3/16 Inch Depth
Energy Star Flag
No
Standards
UL Listed, CSA Certified
Sub Brand
Steel City®
UNSPSC
39121321
UPC
78599115485
Country Of Origin
Canada
sku
42182
Includes
Fasteners
Manufacturer Part Number
6011ADW-25
Manufacturer Name
Thomas & Betts
Item Name
Adjustable Bar Hanger
Material
Steel
GTIN
00785991154856
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.