Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts 54852BE Tin Plated Copper 2-Hole Blind End Compression Lug 6-AWG 1/4-Inch Color-Keyed®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 54852BE Tin Plated Copper 2-Hole Blind End Compression Lug 6-AWG 1/4-Inch Color-Keyed®

SKU: 42417
Thomas & Betts Color-Keyed® Blind end 2-Hole compression lug features copper construction and tin-plating to resist overheating as well as corrosion. Lug of length 2.281-inches, has long and standard barrel of size 0.3-Inch. It accommodates conductor of size 6-AWG and alternate conductor size of 24.6-KCMIL flex Class G, H, I, K, M, 6-AWG weld. Lug with 24 die-code is color-coded in blue for easy installation. Standard straight type tongue of this lug measures 1.281-Inch x 0.422-Inch x 0.078-Inch. This lug is well suited for high voltage applications up to 35-Kilo-Volts. It has stud of size 1/4-Inch. Lug is RoHS compliant.
  • Tongue size of 1.281-Inch x 0.422-Inch x 0.078-Inch
  • Voltage rating of 35-Kilo-Volts
  • Has stud size of 1/4-Inch

Overview

Thomas & Betts Color-Keyed® Blind end 2-Hole compression lug features copper construction and tin-plating to resist overheating as well as corrosion. Lug of length 2.281-inches, has long and standard barrel of size 0.3-Inch. It accommodates conductor of size 6-AWG and alternate conductor size of 24.6-KCMIL flex Class G, H, I, K, M, 6-AWG weld. Lug with 24 die-code is color-coded in blue for easy installation. Standard straight type tongue of this lug measures 1.281-Inch x 0.422-Inch x 0.078-Inch. This lug is well suited for high voltage applications up to 35-Kilo-Volts. It has stud of size 1/4-Inch. Lug is RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Overall Length
2.281
Finish
Tin Plated
UNSPSC
39121405
GTIN
00786210897974
Standards
RoHS Compliant
Barrel Diameter
0.3 Inch
Barrel Type
Long, Standard
Brand Name
Thomas & Betts
Color Code
Blue
Conductor Size
6 AWG
Die Code
24
Item Name
Compression Lug
Peep Hole
No
Material
Copper
Voltage Rating
35 Kilo-Volt Maximum
Type
Blind End
Tongue Type
Straight, Standard
Tongue Size
1.281 Inch Length x 0.422 Inch Width x 0.078 Inch Depth
Number of Holes
2.0000
RoHS Flag
Contact manufacturer
Stud Size
1/4 Inch
Stud Hole Spacing
0.625
Sub Brand
Color-Keyed®
Energy Star Flag
No
Country Of Origin
Mexico
Manufacturer Part Number
54852BE
Manufacturer Name
Thomas & Betts
UPC
78621089797
Insulation Material
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.