Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts 54818 Electro Tin Plated Copper 2-Way Splice Connector 500-KCMIL Color-Keyed®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 54818 Electro Tin Plated Copper 2-Way Splice Connector 500-KCMIL Color-Keyed®

SKU: 113554
Thomas & Betts Color-Keyed® 2-Way Splice connector in brown color, features high conductivity wrought copper construction with electro-tin-plated finish. It offers high pull out values and low resistance connection. It measures 1.11-Inch Dia x 4.75-Inch. This easy-to-insulate connector with long barrel, accommodates size 500-KCMIL and 373-KCMIL flex conductor wires. It is perfect for use in 600-Volt rated applications. Splice connector is UL listed, CSA certified and RoHS compliant.
  • Features copper construction
  • Voltage rating of 600-Volts
  • Measures 1.11-Inch Dia x 4.75-Inch

Overview

Thomas & Betts Color-Keyed® 2-Way Splice connector in brown color, features high conductivity wrought copper construction with electro-tin-plated finish. It offers high pull out values and low resistance connection. It measures 1.11-Inch Dia x 4.75-Inch. This easy-to-insulate connector with long barrel, accommodates size 500-KCMIL and 373-KCMIL flex conductor wires. It is perfect for use in 600-Volt rated applications. Splice connector is UL listed, CSA certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Stud Size
No
Peep Hole
No
Tongue Type
No
Conductor Size
500 KCMIL
Standards
UL Listed, CSA Certified, RoHS Compliant
Color Code
Brown
UNSPSC
39121449
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Manufacturer Part Number
54818
Manufacturer Name
Thomas & Betts
UPC
78621054818
sku
113554
GTIN
00786210548180
Type
2-Way
Barrel Length
4.75
Sub Brand
Color-Keyed®
Barrel Type
Long
Barrel Diameter
1.11 Inch
Brand Name
Thomas & Betts
Material
Copper
Item Name
Splice Connector
Insulation Material
No
Finish
Electro Tin Plated
Voltage Rating
600 Volt - 35 Kilo-Volt
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.