Thomas & Betts 54740 C-Tap Connector 2-1/0-AWG Run 2-12-AWG Tap Color-Keyed®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 54740 C-Tap Connector 2-1/0-AWG Run 2-12-AWG Tap Color-Keyed®

SKU: 15749
Standard Pack/Case Quantity: 1/Inner Pack, 50/Outer Pack
Thomas & Betts Color-Keyed® C-tap connector provides positive and all around compression with high pull out values. The heavy reinforcing ribs strengthens compressed joints and helps in locating compression dies. This connector is suitable for pigtailing, 2-Way splicing or for tapping to an unbroken continuous main. It supports stranded cable of size 2 to 1/0-AWG and main solid/stranded tap conductor of size 2 to 12-AWG. It is made of copper with plain finish for better conductivity.
  • Positive, all around compression with low resistance and high pull out values
  • Heavy reinforcing ribs help to locate compression dies and strengthen compressed joint
  • Conductor of size 2 to 1/0-AWG (Run), 2 to 12-AWG (Tap)
  • Ideal for pigtailing, 2-Way splicing or tapping to an unbroken continuous main

Overview

Thomas & Betts Color-Keyed® C-tap connector provides positive and all around compression with high pull out values. The heavy reinforcing ribs strengthens compressed joints and helps in locating compression dies. This connector is suitable for pigtailing, 2-Way splicing or for tapping to an unbroken continuous main. It supports stranded cable of size 2 to 1/0-AWG and main solid/stranded tap conductor of size 2 to 12-AWG. It is made of copper with plain finish for better conductivity.

Specifications

Degree of Protection
No
Drive Type
No
Stud Size
No
RoHS Flag
Contact manufacturer
UNSPSC
39121466
GTIN
00786210547404
Standards
UL E9809 Listed, CSA Certified
Manufacturer Name
Thomas & Betts
Brand Name
Thomas & Betts
Manufacturer Part Number
54740
Item Name
C-Tap Connector
Energy Star Flag
No
Sub Brand
Color-Keyed®
UPC
78621054740
Country Of Origin
United States of America
Insulation Material
No
Color Code
Orange
Conductor Size - Run
2-1/0 AWG
Conductor Size - Tap
2-12 AWG
Die Code
50
Standard Pack/Case Quantity
1/Inner Pack, 50/Outer Pack
Finish
Plain
Material
High Conductivity Copper
Size
1-1/16 Inch Length x 31/32 Inch Height
Voltage Rating
600 Volt

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.