Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts 54720 Plain Copper Standard C-Tap Compression Connector 8-4-AWG Run 8-12-AWG Tap Color-Keyed®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 54720 Plain Copper Standard C-Tap Compression Connector 8-4-AWG Run 8-12-AWG Tap Color-Keyed®

SKU: 111817
Thomas & Betts Color-Keyed® Standard C-tap compression connector provides a positive, all-around compression with low resistance and high pull out values. Connector has heavy reinforcing ribs that help to locate compression dies and strengthen compressed joint. It accommodates 8 - 4-AWG main and 8 - 12-AWG branch conductors. Connector in 33 brown color, features plain plated copper construction. It withstands voltage rating of 600-Volts. Connector measures 1-5/32-Inch x 11/16-Inch. Connector is UL listed, CSA certified and RoHS compliant.
  • Ideal for pigtailing, 2-Way splicing or tapping to an unbroken continuous main
  • Voltage rating of 600-Volts
  • Features copper construction

Overview

Thomas & Betts Color-Keyed® Standard C-tap compression connector provides a positive, all-around compression with low resistance and high pull out values. Connector has heavy reinforcing ribs that help to locate compression dies and strengthen compressed joint. It accommodates 8 - 4-AWG main and 8 - 12-AWG branch conductors. Connector in 33 brown color, features plain plated copper construction. It withstands voltage rating of 600-Volts. Connector measures 1-5/32-Inch x 11/16-Inch. Connector is UL listed, CSA certified and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Stud Size
No
Drive Type
No
Degree of Protection
No
Country Of Origin
United States of America
Sub Brand
Color-Keyed®
Energy Star Flag
No
UNSPSC
39121466
GTIN
00786210547206
Type
Standard
Voltage Rating
600 Volt
Standards
UL E9809 Listed, CSA Certified, RoHS Compliant
RoHS Flag
Contact manufacturer
Size
1-5/32 Inch Length x 11/16 Inch Height
UPC
78621054720
Manufacturer Part Number
54720
Manufacturer Name
Thomas & Betts
Brand Name
Thomas & Betts
Color Code
Brown
Material
Copper
Conductor Size - Run
8-4 AWG
Conductor Size - Tap
12-8 AWG
Item Name
C-Tap Compression Connector
Insulation Material
No
Finish
Plain

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.