Thomas & Betts 54207 Electro Tin Plated High Conductivity Wrought Copper 2-Hole Compression Lug 2-AWG 1/4-Inch Color-Keyed®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 54207 Electro Tin Plated High Conductivity Wrought Copper 2-Hole Compression Lug 2-AWG 1/4-Inch Color-Keyed®

SKU: 383159
Standard Pack/Case Quantity: 25/Inner Pack, 250/Outer Pack
Thomas & Betts Color-Keyed® 2-Hole Compression lug features high-conductivity wrought copper construction and electro-tin plating to resist corrosion. Lug of length 2.13-inches, has standard barrel of size 0.41-Inch OD. It accommodates conductor of size 2-AWG, #3-AWG, 60 navy, 125/24 and #4 weld Flex cable classes G, H, I, K, M. It is suitable for use with copper conductors. Lug with 33-die code, is color-coded in brown for easy identification. The straight tongue of this lug has dimension of 1.28-Inch x 0.59-Inch x 0.11-Inch. It is well suited for high voltage applications up to 600-Volts - 35-Kilo-Volts. Lug has stud size of 1/4-Inch and stud hole spacing of 5/8-Inch. Compression lug is UL listed and CSA certified.
  • Made of high-conductivity wrought copper
  • Stud size of 1/4-Inch
  • For copper conductors

Overview

Thomas & Betts Color-Keyed® 2-Hole Compression lug features high-conductivity wrought copper construction and electro-tin plating to resist corrosion. Lug of length 2.13-inches, has standard barrel of size 0.41-Inch OD. It accommodates conductor of size 2-AWG, #3-AWG, 60 navy, 125/24 and #4 weld Flex cable classes G, H, I, K, M. It is suitable for use with copper conductors. Lug with 33-die code, is color-coded in brown for easy identification. The straight tongue of this lug has dimension of 1.28-Inch x 0.59-Inch x 0.11-Inch. It is well suited for high voltage applications up to 600-Volts - 35-Kilo-Volts. Lug has stud size of 1/4-Inch and stud hole spacing of 5/8-Inch. Compression lug is UL listed and CSA certified.

Specifications

Item Name
Compression Lug
Material
High Conductivity Wrought Copper
Overall Length
2.13
Finish
Electro Tin Plated
Number of Holes
2.0000
Voltage Rating
600 Volt - 35 Kilo-Volt
Standards
UL E9809, CSA Certified
Tongue Size
1.28 Inch Length x 0.59 Inch Width x 0.11 Inch Thickness
Peep Hole
Yes
Tongue Type
Straight
UNSPSC
39121405
Stud Hole Spacing
0.625
Sub Brand
Color-Keyed®
GTIN
00786210542072
Stud Size
1/4 Inch
RoHS Flag
Contact manufacturer
UPC
78621054207
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
54207
Country Of Origin
Mexico
Die Code
33
Standard Pack/Case Quantity
25/Inner Pack, 250/Outer Pack
Energy Star Flag
No
Conductor Size
2 AWG, 3 AWG, 60 Navy, 125/24, 4 AWG Weld Flex Cable Classes G, H, I, K, M
Color Code
Brown
Brand Name
Thomas & Betts
Barrel Type
Standard
Barrel Diameter
0.41 Inch OD
Insulation Material
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.