Thomas & Betts 54106 Electro Tin Plated High Conductivity Wrought Copper 1-Hole Compression Lug 4-AWG 1/4-Inch Color-Keyed®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 54106 Electro Tin Plated High Conductivity Wrought Copper 1-Hole Compression Lug 4-AWG 1/4-Inch Color-Keyed®

SKU: 255655
Standard Pack/Case Quantity: 50/Inner Pack, 500/Outer Pack
Thomas & Betts Color-Keyed® 1-Hole Compression lug features high-conductivity wrought copper construction and electro-tin plating to resist corrosion. Lug of length 1.38-inches, has standard barrel of size 0.37-Inch OD. It accommodates conductor of size 4-AWG. It is suitable for use with copper conductors. Lug with 29-die code, is color-coded in gray for easy identification. The straight tongue of this lug has dimension of 0.6-Inch x 0.55-Inch x 0.09-Inch. It is well suited for high voltage applications up to 600-Volts - 35-Kilo-Volts. Lug has stud size of 1/4-Inch. Compression lug is UL listed and CSA certified.
  • Made of high-conductivity wrought copper
  • Stud size of 1/4-Inch
  • For copper conductors

Overview

Thomas & Betts Color-Keyed® 1-Hole Compression lug features high-conductivity wrought copper construction and electro-tin plating to resist corrosion. Lug of length 1.38-inches, has standard barrel of size 0.37-Inch OD. It accommodates conductor of size 4-AWG. It is suitable for use with copper conductors. Lug with 29-die code, is color-coded in gray for easy identification. The straight tongue of this lug has dimension of 0.6-Inch x 0.55-Inch x 0.09-Inch. It is well suited for high voltage applications up to 600-Volts - 35-Kilo-Volts. Lug has stud size of 1/4-Inch. Compression lug is UL listed and CSA certified.

Specifications

Country Of Origin
Mexico
Tongue Type
Straight
Voltage Rating
600 Volt - 35 Kilo-Volt
Sub Brand
Color-Keyed®
Stud Size
1/4 Inch
Standards
UL E9809, CSA Certified
Energy Star Flag
No
GTIN
00786210541068
Standard Pack/Case Quantity
50/Inner Pack, 500/Outer Pack
Tongue Size
0.6 Inch Length x 0.55 Inch Width x 0.09 Inch Thickness
RoHS Flag
Contact manufacturer
UNSPSC
39121405
Color Code
Gray
Barrel Diameter
0.37 Inch OD
UPC
78621054106
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
54106
Peep Hole
Yes
Barrel Type
Standard
Brand Name
Thomas & Betts
Conductor Size
4 AWG
Die Code
29
Finish
Electro Tin Plated
Item Name
Compression Lug
Material
High Conductivity Wrought Copper
Number of Holes
1.0000
Overall Length
1.38
Insulation Material
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.