Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts 5332 Zinc Electroplated/Chromate Coating Steel Insulated Liquidtight Straight Fitting 1/2-Inch 52® 53® Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 5332 Zinc Electroplated/Chromate Coating Steel Insulated Liquidtight Straight Fitting 1/2-Inch 52® 53® Series

SKU: 40447
Thomas & Betts 52® 53® Series Insulated liquid-tight straight fitting of trade size 1/2-Inch, helps to positively bond conduit to a box or an enclosure. This fitting with electro zinc-plated/chromate coating, features steel construction. It measures 1-3/8-Inch x 1-9/16-Inch. Fitting has thread length of 9/16-Inch. It is suitable for use with flexible metal conduit. Fitting UL listed, CSA certified and RoHS compliant.
  • Allows quick installation with low torque effort
  • Suitable for applications where flexible metal raceway is installed in outdoor or indoor locations
  • Steel construction with electro-plated zinc/chromate coated finish for longer endurance

Overview

Thomas & Betts 52® 53® Series Insulated liquid-tight straight fitting of trade size 1/2-Inch, helps to positively bond conduit to a box or an enclosure. This fitting with electro zinc-plated/chromate coating, features steel construction. It measures 1-3/8-Inch x 1-9/16-Inch. Fitting has thread length of 9/16-Inch. It is suitable for use with flexible metal conduit. Fitting UL listed, CSA certified and RoHS compliant.

Specifications

Manufacturer Part Number
5332
Manufacturer Name
Thomas & Betts
Energy Star Flag
No
Country Of Origin
United States of America
Thread Length
0.5625
RoHS Flag
Contact manufacturer
UNSPSC
39131700
Brand Name
Thomas & Betts
GTIN
00786210053325
Standards
UL E23018 Listed, CSA Certified, RoHS Compliant
Thread Size
No
UPC
78621005332
Fitting Type
Connector
Type
Insulated
Trade Size
1/2 Inch
Degree of Protection
No
Dimensions
1-3/8 Inch x 1-9/16 Inch
Finish
Electroplated Zinc and Chromate Coated
For Use With
Flexible Metallic Conduit
Insulation Material
No
Item Name
Liquidtight Straight Fitting
Material
Steel
Sub Brand
52® 53® Series

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.