Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts 5303 Santoprene Thermoplastic Rubber Sealing Ring 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 5303 Santoprene Thermoplastic Rubber Sealing Ring 3/4-Inch

SKU: 110855
Thomas & Betts Sealing ring features santoprene thermoplastic rubber construction. It measures 15/16-Inch ID x 1-1/2-Inch OD. Sealing ring of trade size 3/4-Inch, is suitable for use with rigid/IMC conduit. Sealing ring is UL listed and RoHS compliant.
  • Sealing rings provide a liquid-tight, dust-tight, seal of fitting at enclosures
  • Enclosure type NEMA 3R/4/6/13
  • Has trade size of 3/4-Inch

Overview

Thomas & Betts Sealing ring features santoprene thermoplastic rubber construction. It measures 15/16-Inch ID x 1-1/2-Inch OD. Sealing ring of trade size 3/4-Inch, is suitable for use with rigid/IMC conduit. Sealing ring is UL listed and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Standards
UL E13938, RoHS Compliant
Country Of Origin
United States of America
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
5303
Material
Santoprene® Thermoplastic Rubber
Schedule
No
Outside Diameter
1.5
Brand Name
Thomas & Betts
RoHS Flag
Contact manufacturer
Item Name
Sealing Ring
Trade Size
3/4 Inch
For Use With
Rigid Conduit/IMC Conduit
Fitting Type
No
Finish
No
Energy Star Flag
No
UNSPSC
39131700
UPC
78621005303
sku
110855
GTIN
00786210053035
Thread Size
No
Inside Diameter
0.9375
Insulation Material
No
Conduit Body Form
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.