Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts 5232GR Zinc Electroplated/Chromate Coating Steel Non-Insulated Liquidtight Straight External Grounding Connector With Revolver® Lug 1/2-Inch 52® 53® Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 5232GR Zinc Electroplated/Chromate Coating Steel Non-Insulated Liquidtight Straight External Grounding Connector With Revolver® Lug 1/2-Inch 52® 53® Series

SKU: 130225
Thomas & Betts 52® 53® Series Non-insulated liquid-tight straight external grounding connector of trade size 1/2-Inch, is suitable for positively bonding the conduit to a box or an enclosure. This connector with electro zinc-plated/chromate coating, features steel construction. It measures 1-3/8-Inch Dia x 1-9/16-Inch. Connector with Revolver® lug, has thread length of 9/16-Inch. It accommodates conductor of size 14 - 8-AWG. It is suitable for use with flexible metal conduit. Connector is UL listed, CSA certified and RoHS compliant.
  • Allows quick installation with low torque effort
  • Steel construction with electro-plated zinc/chromate coated finish for longer endurance
  • Has trade size of 1/2-Inch

Overview

Thomas & Betts 52® 53® Series Non-insulated liquid-tight straight external grounding connector of trade size 1/2-Inch, is suitable for positively bonding the conduit to a box or an enclosure. This connector with electro zinc-plated/chromate coating, features steel construction. It measures 1-3/8-Inch Dia x 1-9/16-Inch. Connector with Revolver® lug, has thread length of 9/16-Inch. It accommodates conductor of size 14 - 8-AWG. It is suitable for use with flexible metal conduit. Connector is UL listed, CSA certified and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
RoHS Flag
Contact manufacturer
Material
Steel
Sub Brand
52® 53® Series
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39131700
GTIN
00786210899831
Standards
UL E3060 Listed, CSA C22.2 No.18.3, 41 Certified, RoHS Compliant
Thread Length
0.5625
Fitting Type
Connector
Type
Non-Insulated
Thread Size
No
Trade Size
1/2 Inch
Length
1.5625
Finish
Electroplated Zinc and Chromate Coated
Brand Name
Thomas & Betts
Conductor Range
14-8 AWG
Dimensions
1-3/8 Inch Dia x 1-9/16 Inch Length
Degree of Protection
No
For Use With
Flexible Metallic Conduit
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
5232GR
Item Name
Liquidtight Straight External Grounding Connector With Revolver® Lug
Insulation Material
No
UPC
78621089983

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.