Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts 5231 Zinc Electroplated/Chromate Coating Steel Non-Insulated Liquidtight Straight Connector 3/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 5231 Zinc Electroplated/Chromate Coating Steel Non-Insulated Liquidtight Straight Connector 3/8-Inch

SKU: 114490
Thomas & Betts Non-insulated liquid-tight straight connector of trade size 3/8-Inch, is suitable for use with flexible metal conduit. Connector has 9/16-Inch thread length. Connector features steel construction and has electro zinc-plated finish/chromate coating. It measures 1-5/32-Inch Dia x 1-1/2-Inch. Connector is RoHS compliant and UL listed.
  • Allows quick installation with low torque effort
  • Suitable for applications where flexible metal raceway is installed in outdoor or indoor locations
  • Steel construction with electro-plated zinc/chromate coated finish for longer endurance

Overview

Thomas & Betts Non-insulated liquid-tight straight connector of trade size 3/8-Inch, is suitable for use with flexible metal conduit. Connector has 9/16-Inch thread length. Connector features steel construction and has electro zinc-plated finish/chromate coating. It measures 1-5/32-Inch Dia x 1-1/2-Inch. Connector is RoHS compliant and UL listed.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
RoHS Flag
Contact manufacturer
Material
Steel
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39131700
GTIN
00786210052311
Standards
UL E23018 Listed, RoHS Compliant
Thread Length
0.5625
Fitting Type
Connector
Type
Non-Insulated
Thread Size
No
Trade Size
3/8 Inch
Length
1.5
Finish
Electroplated Zinc and Chromate Coated
Brand Name
Thomas & Betts
Dimensions
1-5/32 Inch Dia x 1-1/2 Inch Length
Degree of Protection
No
For Use With
Flexible Metallic Conduit
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
5231
Item Name
Liquidtight Straight Connector
Insulation Material
No
UPC
78621005231

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.