Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts 52171-CV-3/4 Pre-Galvanized Steel Deep Square Box 4-Inch x 4-Inch x 2-1/8-Inch 30.3-Cubic-Inch Steel City®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 52171-CV-3/4 Pre-Galvanized Steel Deep Square Box 4-Inch x 4-Inch x 2-1/8-Inch 30.3-Cubic-Inch Steel City®

SKU: 41047
Thomas & Betts Steel City® Deep square box is perfect for use with conduit. It features welded steel construction with pre-galvanized finish. It has two 3/4-Inch knockouts at each side, two 3/4-Inch knockouts at each end and three 1/2-Inch/two 3/4-Inch knockouts at bottom. This square box measures 4-Inch x 4-Inch Height. It has capacity of 30.3-Cubic-Inch. It is CV bracket mountable. Deep square box is UL listed.
  • Knockouts Size: (2) 3/4-Inch Each Side, (2) 3/4-Inch Each End, (3) 1/2-Inch and (2) 3/4-Inch Bottom
  • Has maximum capacity of 30.3-Cubic-Inch
  • Comes in square shape
  • Features welded steel construction

Overview

Thomas & Betts Steel City® Deep square box is perfect for use with conduit. It features welded steel construction with pre-galvanized finish. It has two 3/4-Inch knockouts at each side, two 3/4-Inch knockouts at each end and three 1/2-Inch/two 3/4-Inch knockouts at bottom. This square box measures 4-Inch x 4-Inch Height. It has capacity of 30.3-Cubic-Inch. It is CV bracket mountable. Deep square box is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Type
Deep
Sub Brand
Steel City®
Standards
UL E2969 Listed
GTIN
00785991044706
UNSPSC
39121308
Size
4 Inch x 4 Inch
Brand Name
Thomas & Betts
Construction
Welded
Cubic Capacity
30.3
Degree of Protection
No
Depth
2.125
Finish
Pre-Galvanized
Shape
Square
Insulation Material
No
Item Name
Square Box
Knockouts
(2) 3/4 Inch Each Side, (2) 3/4 Inch Each End, (3) 1/2 Inch and (2) 3/4 Inch Bottom
Material
Steel
Mounting
CV Bracket
Number of Knockouts
9.0000
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
52171-CV-3/4
Manufacturer Name
Thomas & Betts
UPC
78599104470

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.