Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts 52151-CV-3/4 Pre-Galvanized Steel Square Box 4-Inch x 4-Inch x 1-1/2-Inch 21-Cubic-Inch Steel City®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 52151-CV-3/4 Pre-Galvanized Steel Square Box 4-Inch x 4-Inch x 1-1/2-Inch 21-Cubic-Inch Steel City®

SKU: 122988
Thomas & Betts Steel City® Square box is perfect for use with conduit. It features welded steel construction with pre-galvanized finish. It has two 3/4-Inch knockouts at each side, two 3/4-Inch knockouts at each end and three 1/2-Inch knockouts at bottom. This CV bracket mountable box measures 4-Inch x 4-Inch Height. It has capacity of 21-Cubic-Inch. Square box is UL listed.
  • Knockouts Size: (2) 3/4-Inch Each Side, (2) 3/4-Inch Each End, (3) 1/2-Inch Bottom
  • Has maximum capacity of 21-Cubic-Inch
  • Comes in square shape
  • Features welded steel construction

Overview

Thomas & Betts Steel City® Square box is perfect for use with conduit. It features welded steel construction with pre-galvanized finish. It has two 3/4-Inch knockouts at each side, two 3/4-Inch knockouts at each end and three 1/2-Inch knockouts at bottom. This CV bracket mountable box measures 4-Inch x 4-Inch Height. It has capacity of 21-Cubic-Inch. Square box is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Size
4 Inch x 4 Inch
RoHS Flag
Contact manufacturer
Item Name
Square Box
Knockouts
(2) 3/4 Inch Each Side, (2) 3/4 Inch Each End, (3) 1/2 Inch Bottom
UPC
78599116514
UNSPSC
39121308
Manufacturer Part Number
52151-CV-3/4
Standards
UL E2969 Listed
Shape
Square
Mounting
CV Bracket
Sub Brand
Steel City®
Number of Knockouts
7.0000
Material
Steel
Manufacturer Name
Thomas & Betts
Finish
Pre-Galvanized
GTIN
00785991165142
Brand Name
Thomas & Betts
Cubic Capacity
21
Construction
Welded
Degree of Protection
No
sku
122988
Depth
1.5
Country Of Origin
United States of America
Insulation Material
No
Energy Star Flag
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.