Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts 500-G Malleable Iron Type I Hanger Rod Beam Clamp 15/16-Inch Jaw Opening PVC Coated Ocal®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 500-G Malleable Iron Type I Hanger Rod Beam Clamp 15/16-Inch Jaw Opening PVC Coated Ocal®

SKU: 132901
Thomas & Betts Ocal® I Type hanger rod beam clamp in gray color, has malleable iron construction and PVC coated finish. It measures 1-Inch x 1-1/4-Inch. Corrosion-resistant beam clamp has 15/16-Inch jaw opening. It features square head screw type connection and supports base mounting. Beam clamp withstands load capacity of 450 lb. It comes with screw. Beam clamp is CSA certified.
  • Load capacity of 450 lb
  • Features malleable iron construction with PVC coated finish
  • Has jaw opening of 0.9375-Inch

Overview

Thomas & Betts Ocal® I Type hanger rod beam clamp in gray color, has malleable iron construction and PVC coated finish. It measures 1-Inch x 1-1/4-Inch. Corrosion-resistant beam clamp has 15/16-Inch jaw opening. It features square head screw type connection and supports base mounting. Beam clamp withstands load capacity of 450 lb. It comes with screw. Beam clamp is CSA certified.

Specifications

Grounding
No
Phase
No
NEMA Configuration
No
Degree of Protection
No
Type
Type I
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
31162905
GTIN
00704508436605
Standards
CSA LR52208
Load Capacity
450 lb
Color
Gray
Base Size
1 Inch x 1-1/4 Inch
UPC
70450843660
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
500-G
Sub Brand
Ocal®
Brand Name
Thomas & Betts
Mounting Type
Base
Finish
PVC Coated
Material
Malleable Iron
Item Name
Hanger Rod Beam Clamp

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.