Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts 4961NM Nylon Flexible 90-Degree Liquidtight Strain Relief Connector 1/2-Inch 0.31 - 0.56-Inch Ranger®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 4961NM Nylon Flexible 90-Degree Liquidtight Strain Relief Connector 1/2-Inch 0.31 - 0.56-Inch Ranger®

SKU: 106603
Thomas & Betts Ranger® 90-Degree Flexible liquid-tight strain relief connector perfectly fits into tighter spaces. Gland nut restricts cable bending. This strain relief provides a means for passing a cord cable into an enclosure through a bulkhead. It is suitable for ordinary, wet or dry locations. Strain relief is UL listed, CSA certified and RoHS compliant.
  • Extended range with superior strain relief
  • Cord and cable types - S, SO, SV, ST. STD, SJ, SJO, SJT, SJTO, SVD
  • Gland nut restricts cable bending

Overview

Thomas & Betts Ranger® 90-Degree Flexible liquid-tight strain relief connector perfectly fits into tighter spaces. Gland nut restricts cable bending. This strain relief provides a means for passing a cord cable into an enclosure through a bulkhead. It is suitable for ordinary, wet or dry locations. Strain relief is UL listed, CSA certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Insulation Material
No
Stud Size
No
sku
106603
Energy Star Flag
No
Sub Brand
Ranger®
Country Of Origin
United States of America
UNSPSC
39121431
Color
Black
Thread Length
0.625
Throat Diameter
0.55 Inch
Trade Size
1/2 Inch
Type
Flexible, 90 Degree
GTIN
00786210797502
Standards
UL E 13938, CSA 52391, RoHS Compliant
RoHS Flag
Contact manufacturer
UPC
78621079750
Manufacturer Part Number
4961NM
Manufacturer Name
Thomas & Betts
Material
Nylon
Brand Name
Thomas & Betts
Conductor Range
0.31 - 0.56 Inch
Degree of Protection
IP65
Dimensions
1-7/32 Inch Dia x 1-1/4 Inch
Item Name
Liquidtight Strain Relief Connector
Finish
No
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.