Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts 4-SW-EA-SPL Pre-Galvanized Steel Welded Extension Ring 4-Inch x 4-Inch x 1-1/2-Inch 21-Cubic-Inch Steel City® Bowers®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 4-SW-EA-SPL Pre-Galvanized Steel Welded Extension Ring 4-Inch x 4-Inch x 1-1/2-Inch 21-Cubic-Inch Steel City® Bowers®

SKU: 133973
Thomas & Betts Steel City® Bowers® Square welded extension ring is perfect for use with 4-Inch square steel outlet box. This 1-1/2-Inch deep extension ring features steel construction with pre-galvanized finish for longer endurance. It measures 4-Inch x 4-Inch. Extension ring with two 1/2-Inch and one 3/4-Inch side knockout, has capacity of 21-Cubic-Inch. Extension ring is UL listed.
  • Knockouts Size: (2) 1/2-Inch and (1) 3/4-Inch Each Side
  • Bottom apertured to gang to any switch or handy box
  • Has maximum capacity of 21-Cubic-Inch
  • Features steel construction

Overview

Thomas & Betts Steel City® Bowers® Square welded extension ring is perfect for use with 4-Inch square steel outlet box. This 1-1/2-Inch deep extension ring features steel construction with pre-galvanized finish for longer endurance. It measures 4-Inch x 4-Inch. Extension ring with two 1/2-Inch and one 3/4-Inch side knockout, has capacity of 21-Cubic-Inch. Extension ring is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Material
Steel
Knockouts
(2) 1/2 Inch and (1) 3/4 Inch Each Side
RoHS Flag
Contact manufacturer
Item Name
Extension Ring
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39121320
GTIN
00781720050253
Insulation Material
No
Type
Welded
Sub Brand
Steel City® Bowers®
Size
4 Inch x 4 Inch
Shape
Square
Standards
UL E2969 Listed
sku
133973
Degree of Protection
No
Brand Name
Thomas & Betts
Cubic Capacity
21
Depth
1.5
Finish
Pre-Galvanized
Manufacturer Part Number
4-SW-EA-SPL
Manufacturer Name
Thomas & Betts
UPC
78172005025
Number of Knockouts
3.0000
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.