Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts 3G4D-V-1/2 Galvanized Steel 3-Gang Device Box 4-Inch x 5-13/16-Inch x 2-1/8-Inch 44.3-Cubic-Inch Steel City®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 3G4D-V-1/2 Galvanized Steel 3-Gang Device Box 4-Inch x 5-13/16-Inch x 2-1/8-Inch 44.3-Cubic-Inch Steel City®

SKU: 39546
Thomas & Betts Steel City® 3-Gang Rectangle device box features drawn steel construction and galvanized finish. It has three 1/2-Inch knockouts in each side and two 1/2-Inch knockouts in each end. It measures 4-Inch x 5-13/16-Inch. This device box has capacity of 44.3-Cubic-Inch. It is suitable for use with conduit. Device box is UL listed and CSA certified.
  • Knockouts Size: (2) 1/2-Inch Each End Conduit, (3) 1/2-Inch Each Side Conduit
  • Suitable for use with conduit
  • Has maximum capacity of 44.3-Cubic-Inch
  • Features drawn steel construction

Overview

Thomas & Betts Steel City® 3-Gang Rectangle device box features drawn steel construction and galvanized finish. It has three 1/2-Inch knockouts in each side and two 1/2-Inch knockouts in each end. It measures 4-Inch x 5-13/16-Inch. This device box has capacity of 44.3-Cubic-Inch. It is suitable for use with conduit. Device box is UL listed and CSA certified.

Specifications

Sub Brand
Steel City®
Mounting
CV Bracket
Standards
UL 514A E2696 Listed, CSA Certified
Number of Knockouts
5.0000
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Number of Gangs
3.0000
UNSPSC
39121330
GTIN
00785991024821
Manufacturer Name
Thomas & Betts
Material
Steel
Manufacturer Part Number
3G4D-V-1/2
Shape
Rectangular
UPC
78599102482
Construction
Drawn
Brand Name
Thomas & Betts
Knockouts
(2) 1/2 Inch Each End, (3) 1/2 Inch Each Side
Finish
Galvanized
Item Name
Device Box
Insulation Material
No
Depth
2.125
Degree of Protection
No
Cubic Capacity
44.3
Size
4 Inch x 5-13/16 Inch

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.