Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts 326-TB Malleable Iron 90-Degree Connector 1-Inch Tite-Bite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 326-TB Malleable Iron 90-Degree Connector 1-Inch Tite-Bite®

SKU: 142507
Standard Pack/Case Quantity: 5/Inner Pack, 25/Outer Pack
Thomas & Betts Tite-Bite® 90-degree connector has a trade size of 1-Inch and accommodates conductor of range 1.25 - 1.468-Inch. This connector features durable malleable iron construction with corrosion-resistant electro zinc plated finish. The 2-21/32-Inch connector is suitable for armored cable and flexible metal conduit. Connector is UL listed and CSA certified.
  • Throat is long enough to install in cast housing knockouts
  • To connect and effectively bond armored cable or flexible metal conduit to a box or an enclosure
  • Angle clip gives secure mechanical grip that tightens under tension or vibration

Overview

Thomas & Betts Tite-Bite® 90-degree connector has a trade size of 1-Inch and accommodates conductor of range 1.25 - 1.468-Inch. This connector features durable malleable iron construction with corrosion-resistant electro zinc plated finish. The 2-21/32-Inch connector is suitable for armored cable and flexible metal conduit. Connector is UL listed and CSA certified.

Specifications

Standard Pack/Case Quantity
5/Inner Pack, 25/Outer Pack
Manufacturer Part Number
326-TB
Manufacturer Name
Thomas & Betts
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39131700
Brand Name
Thomas & Betts
GTIN
00786210003269
Standards
UL E23018 Listed, CSA 2884 Certified
Thread Size
1 Inch
UPC
78621000326
Fitting Type
Connector
Trade Size
1 Inch
Degree of Protection
No
Dimensions
2-21/32 Inch Height
Finish
Electroplated Zinc
For Use With
Armored Cable and Flexible Metallic Conduit
Insulation Material
No
Conductor Range
1.25 - 1.468 Inch
Item Name
90 Degree Connector
Material
Malleable Iron
Sub Brand
Tite-Bite®
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.