Tour  

Thomas & Betts 3212 Thermoplastic Non-Metallic Knockout Bushing 1-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 3212 Thermoplastic Non-Metallic Knockout Bushing 1-Inch

SKU: 123078
Thomas & Betts Non-metallic knockout bushing in black color, has high-impact thermoplastic construction for automotive performance applications. It measures 1.2-Inch ID x 1.5-Inch OD. This bushing of trade size 1-Inch, features provides smooth and rounded insulation surface for easy wire pulling. The bushing withstands temperature rating of 105 deg C. The bushing is ideal for use with 1.375-Inch knockout to bush knockout openings in metal boxes or 0.095-Inch enclosures. It suitable for rigid and IMC conduits. Bushing is UL listed, CSA certified and RoHS compliant.
  • 1-Piece Construction snaps in place
  • Quickly snaps into outlet box, switch box or other enclosure left vacant by wiring modifications or maintenance changes
  • Easily installed by hand

Overview

Thomas & Betts Non-metallic knockout bushing in black color, has high-impact thermoplastic construction for automotive performance applications. It measures 1.2-Inch ID x 1.5-Inch OD. This bushing of trade size 1-Inch, features provides smooth and rounded insulation surface for easy wire pulling. The bushing withstands temperature rating of 105 deg C. The bushing is ideal for use with 1.375-Inch knockout to bush knockout openings in metal boxes or 0.095-Inch enclosures. It suitable for rigid and IMC conduits. Bushing is UL listed, CSA certified and RoHS compliant.

Specifications

Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39131700
Temperature Rating
105 deg C
Trade Size
1 Inch
GTIN
00786210032122
Standards
UL Listed, CSA Certified, RoHS Compliant
Type
Non-Metallic
Schedule
No
Energy Star Flag
No
Finish
No
Outside Diameter
1.5
Color
Black
Brand Name
Thomas & Betts
UPC
78621003212
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
3212
For Use With
Rigid/IMC Conduit
Inside Diameter
1.2
Insulation Material
No
Item Name
Knockout Bushing
Material
Thermoplastic
Degree of Protection
No
Thread Size
No
Fitting Type
No
Category Level Three Search
Conduit Bushings
Category Level Two Search
Conduit Fittings
Category Level One Search
Conduit and Fittings
Leaf Node Search
Conduit Bushings
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.